Pentair Hoffman PT86 Solid Top, Steel, 800 x 600 mm | Graybar Store
     
Pentair Hoffman - Solid Top, Steel, 800 x 600 mm - PT86
+ / - Hover over image to Zoom
Other Views

    Solid Top, Steel, 800 x 600 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: PT86
    SKU: 97101005
    $210.86
    Checking Pricing
         
    Color:Light Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PT86
    • Color Light Grey
    • Type Solid Tops
    • UNSPSC 39121334
    • Brand Proline
    Product Overview:
    Top, Solid, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 800x600mm, Material/Finish: Steel/LtGray
    Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.