Pass and Seymour (Legrand) PT-8300HRED PlugTail® Heavy-Duty Compact Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Red | Graybar Store
     
Pass and Seymour (Legrand) - PlugTail® Heavy-Duty Compact Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Red - PT-8300HRED
+ / - Hover over image to Zoom
Other Views

    PlugTail® Heavy-Duty Compact Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT-8300HRED
    SKU: 25683881
    $12.59
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:20
    Color:Red
    Connection:PlugTail
    Material:Thermoplastic
    NEMA Rating:NEMA 5-20R
    Number of Poles:2
    Number of Wires:3
    Phase:Single
    Standard:CSA Lsied, CUL, FSUL, UL Listed
    Voltage Rating:125
    Wire Size:12 AWG THHN
    Size (Inches):1.75 W x 3.82 H x 1.225 in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT-8300HRED
    • Color Red
    • Application Commercial
    • Type Plugtail Duplex Receptacle
    • UNSPSC 39121406
    • Amperage Rating 20
    • Mounting Box
    • NEMA Rating NEMA 5-20R
    • Phase Single
    • Size (Inches) 1.75 W x 3.82 H x 1.225 in. D
    • Wire Size 12 AWG THHN
    • Material Thermoplastic
    • Voltage Rating 125
    • Connection PlugTail
    • Standard CSA Lsied, CUL, FSUL, UL Listed
    • SKU Spec Sheet
      PT-8300HRED Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2
    • Number of Wires 3
    Product Overview:
    PlugTail® Heavy-Duty Compact Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Red