Pass and Seymour (Legrand) PT-8300HI PlugTail® Heavy-Duty Compact Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - PlugTail® Heavy-Duty Compact Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Ivory - PT-8300HI
+ / - Hover over image to Zoom
Other Views

    PlugTail® Heavy-Duty Compact Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT-8300HI
    SKU: 25683880
    $9.33
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:20
    Color:Ivory
    Connection:PlugTail
    Material:Thermoplastic
    NEMA Rating:5-20R
    Number of Poles:2
    Number of Wires:3
    Phase:Single
    Size:1.225 in. (D) x 1.750 in. (W) x 3.82 in. (H)
    Standard:CSA Lsied, CUL, FSUL, UL Listed
    Voltage Rating:125
    Wire Size:#12 AWG THHN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT-8300HI
    • Color Ivory
    • Size 1.225 in. (D) x 1.750 in. (W) x 3.82 in. (H)
    • Application Commercial
    • Type Plugtail Duplex Receptacle
    • UNSPSC 39121406
    • Amperage Rating 20
    • Mounting Box
    • NEMA Rating 5-20R
    • Phase Single
    • Wire Size #12 AWG THHN
    • Material Thermoplastic
    • Voltage Rating 125
    • Connection PlugTail
    • Standard CSA Lsied, CUL, FSUL, UL Listed
    • SKU Spec Sheet
      PT-8300HI Specification Sheet
      PT-8300HI Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2
    • Number of Wires 3
    Product Overview:
    PlugTail® Heavy-Duty Compact Duplex Receptacle, Hospital Grade, 20A, 125V, NEMA 5-20R, Ivory