Pass and Seymour (Legrand) PT5362-LA Specialty Receptacle, 20 A, 125 VAC, NEMA 5-20R, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Specialty Receptacle, 20 A, 125 VAC, NEMA 5-20R, Light Almond - PT5362-LA
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 20 A, 125 VAC, NEMA 5-20R, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT5362-LA
    SKU: 25168620
    $9.46
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20 A
    Voltage Rating:125 V ac
    NEMA Rating:NEMA 5-20R
    Color:Light Almond
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT5362-LA
    • Color Light Almond
    • Amperage 20 A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Specialty Receptacle, 20 A, 125 VAC, NEMA 5-20R, Light Almond