Pass and Seymour (Legrand) PT5362-GRY PlugTail Duplex Receptacle, Spec Grade, 20A, 125V, Grey | Graybar Store
     
Pass and Seymour (Legrand) - PlugTail Duplex Receptacle, Spec Grade, 20A, 125V, Grey - PT5362-GRY
+ / - Hover over image to Zoom
Other Views

    PlugTail Duplex Receptacle, Spec Grade, 20A, 125V, Grey

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT5362-GRY
    SKU: 25102465
    $9.47
    Checking Pricing
         
    Amperage:20A
    Color:Grey
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL 498
    Voltage Rating:125V
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT5362-GRY
    • Color Grey
    • Amperage 20A
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Wire Size 4 AWG
    • Voltage Rating 125V
    • Standard UL 498
    • SKU Spec Sheet
      PT5362-GRY Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    PlugTail Duplex Receptacle, 20A, 125V, Spec Grade, Grey