Pass and Seymour (Legrand) PT26352-W PlugTail Decorator Duplex Receptacle, Spec Grade, 20A, 125V, White | Graybar Store
     
Pass and Seymour (Legrand) - PlugTail Decorator Duplex Receptacle, Spec Grade, 20A, 125V, White - PT26352-W
+ / - Hover over image to Zoom
Other Views

    PlugTail Decorator Duplex Receptacle, Spec Grade, 20A, 125V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT26352-W
    SKU: 25131449
    $14.34
    Checking Pricing
         
    Amperage:20A
    Color:White
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:cULus UL498
    Voltage Rating:125V
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT26352-W
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Wire Size 12 AWG
    • Voltage Rating 125V
    • Standard cULus UL498
    • SKU Spec Sheet
      PT26352-W Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    PlugTail Decorator Duplex Receptacle, 20A, 125V, Spec Grade, White