Pass and Seymour (Legrand) PT26352-GRY Specialty Receptacle, 20 A, 125 VAC, NEMA 5-20R, Grey | Graybar Store
     
Pass and Seymour (Legrand) - Specialty Receptacle, 20 A, 125 VAC, NEMA 5-20R, Grey - PT26352-GRY
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 20 A, 125 VAC, NEMA 5-20R, Grey

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT26352-GRY
    SKU: 25249501
    $14.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20 A
    Voltage Rating:125 V ac
    NEMA Rating:NEMA 5-20R
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT26352-GRY
    • Color Grey
    • Amperage 20 A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Specialty Receptacle, 20 A, 125 VAC, NEMA 5-20R, Grey