Pass and Seymour (Legrand) PT20AC3-RED PlugTail Toggle Switch, 3-Way, 20A, 120/277V, Red | Graybar Store
     
Pass and Seymour (Legrand) - PlugTail Toggle Switch, 3-Way, 20A, 120/277V, Red - PT20AC3-RED
+ / - Hover over image to Zoom
Other Views

    PlugTail Toggle Switch, 3-Way, 20A, 120/277V, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT20AC3-RED
    SKU: 25249491
    $12.19
    Checking Pricing
         
    Amperage:20
    Color:Red
    Switch Type:3way
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT20AC3-RED
    • Color Red
    • Amperage 20
    • UNSPSC 39122211
    Product Overview:
    PlugTailThree-Way Toggle Switch, 20amp 120/277vac, Red
    PlugTailThree-Way Toggle Switch, 20amp 120/277vac, Red