Pass and Seymour (Legrand) PT20AC1-GRY PlugTail Toggle Switch, 1-Pole, 20A, 120/277V, Grey | Graybar Store
     
Pass and Seymour (Legrand) - PlugTail Toggle Switch, 1-Pole, 20A, 120/277V, Grey - PT20AC1-GRY
+ / - Hover over image to Zoom
Other Views

    PlugTail Toggle Switch, 1-Pole, 20A, 120/277V, Grey

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT20AC1-GRY
    SKU: 25249750
    $10.69
    Checking Pricing
         
    Amperage:20
    Color:Gray
    Switch Type:1-Pole
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT20AC1-GRY
    • Color Gray
    • Amperage 20
    • UNSPSC 39122211
    Product Overview:
    PlugTail Single Pole Toggle Switch, 20amp 120/277vac, Gray
    PlugTail Single Pole Toggle Switch, 20amp 120/277vac, Gray