Pass and Seymour (Legrand) PT2097-HGNARED Hospital Grade Receptacle, 20 A, 125 V, 3-Wire, NEMA Type 5-20R, Red | Graybar Store
     
Pass and Seymour (Legrand) - Hospital Grade Receptacle, 20 A, 125 V, 3-Wire, NEMA Type 5-20R, Red - PT2097-HGNARED
+ / - Hover over image to Zoom
Other Views

    Hospital Grade Receptacle, 20 A, 125 V, 3-Wire, NEMA Type 5-20R, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT2097-HGNARED
    SKU: 25725809
    $60.07
    Checking Pricing
         
    Quick Order:Y
    Amperage:20A
    Number of Poles:2-Pole
    Color:Red
    Voltage Rating:125V
    Number of Wires:3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT2097-HGNARED
    • Color Red
    • Type Duplex GFCI Receptacle, Tamper Resistant
    • Amperage 20A
    • UNSPSC 39121633
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      PT2097-HGNARED Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    PlugTail® NAFTA-Compliant Hospital-Grade 20A Self-Test Duplex GFCI, Red
    NAFTA-Compliant GFCI Receptacles are ideal for use on projects subject to the provisions of the Buy American Act;Protects children: patented shutter system helps prevent improper insertion of foreign objects (Tamper-Resistant models);Meets National Electrical Code® Tamper-Resistant requirements (Tamper-Resistant models);Faster, more reliable installation;No exposed terminals create a finger-safe application before, during, and after installation;Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections to PlugTail® Connector;GFCI works with existing 3-wire PlugTail Connectors creating a non-feed-thru application for facility owners;Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected;Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box;Auto-Ground clip assures a positive ground to metal box;Meets 2015 UL requirements;Exceeds UL 943 voltage surge requirements;survives 100x the required UL 3kA/6kV voltage surge test cycles;FSUL Listed (Federal Specification WC596);Trip indicator light (red LED);10kA short circuit rating;Mounting screws are shipped captive in the device and wall plate for easier installation;High-impact-resistant thermoplastic construction;Zinc-plated steel mounting strap;Button colors match the device face;Dual-direction test and reset buttons;Class A rated GFCI;Supplied with matching TP wall plate;Tri-drive screws;