Engineered Products PSS8 FixtureWhip, 8 ft. Cord, 3 Conductor, 16 to 14 AWG | Graybar Store
     
Engineered Products - FixtureWhip, 8 ft. Cord, 3 Conductor, 16 to 14 AWG - PSS8
+ / - Hover over image to Zoom
Other Views

    FixtureWhip, 8 ft. Cord, 3 Conductor, 16 to 14 AWG

    Manufacturer: Engineered Products
    Manufacturer #: PSS8
    SKU: 25700750
    $8.56
    Checking Pricing
         
    Quick Order:Y
    Cord Length (Feet):8
    No. of Conductors:3
    Wire Size:16 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # PSS8
    • No. of Conductors 3
    • Cord Length (Feet) 8
    • Wire Size 16 to 14 AWG
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    8-FT SJT 16/3 Round Cord: Straight Plug, 13 AMP - Black