Hoffman (nVent) PSS226 Solid Sides | Graybar Store
Hoffman (nVent) - Solid Sides - PSS226
+ / - Hover over image to Zoom
Other Views

    Solid Sides

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PSS226
    SKU: 97100972
    $339.10
    Checking Pricing
         
    Color:Light Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PSS226
    • Color Light Grey
    • Type Solid Sides
    • UNSPSC 39121334
    • Brand ProLine™
    • Materials Steel
    • For Use With 2200 x 600 mm Enclosure
    • SKU Spec Sheet
      PSS226 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Side, Solid, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 2200x600mm, Material/Finish: Steel/LtGray
    Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured light-gray polyester powder paint (except stainless steel) and have two grounding studs and a foam-in-place gasket. EMC Solid Sides are finished with paint over plated surfaces. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.