Advanced RF Technologies PSR-VU-9537 Digital Repeater, Dual-Band, VHF/UHF, 700/800 MHz, 60 dB | Graybar Store
     
Advanced RF Technologies - Digital Repeater, Dual-Band, VHF/UHF, 700/800 MHz, 60 dB - PSR-VU-9537
+ / - Hover over image to Zoom
Other Views

    Digital Repeater, Dual-Band, VHF/UHF, 700/800 MHz, 60 dB

    Manufacturer: Advanced RF Technologies
    Manufacturer #: PSR-VU-9537
    SKU: 26035968
    $15,551.02
    Checking Pricing
         
    Color:Red
    Dimensions:12 W x 13 D x 21.7 H in.
    Frequency Rating:136-174/380-512 MHz
    Watts:210W/260W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advanced RF Technologies
    • Manufacturer # PSR-VU-9537
    • Color Red
    • Dimensions 12 W x 13 D x 21.7 H in.
    • Watts 210W/260W
    • Frequency Rating 136-174/380-512 MHz
    Product Overview:
    Digital Repeater, Dual-Band, VHF/UHF, 700/800 MHz, 60 dB, UHF 210W, VHF 260W, 50 Ohm. VHF 136-174 MHz and UHF 380-512 MHz