Advanced RF Technologies PSR-78-9533 Digital Repeater, Dual-Band, 700/800 MHz, 95 dB | Graybar Store
     
Advanced RF Technologies - Digital Repeater, Dual-Band, 700/800 MHz, 95 dB - PSR-78-9533
+ / - Hover over image to Zoom
Other Views

    Digital Repeater, Dual-Band, 700/800 MHz, 95 dB

    Manufacturer: Advanced RF Technologies
    Manufacturer #: PSR-78-9533
    SKU: 26035967
    $12,244.90
    Checking Pricing
         
    Color:Red
    Dimensions:11.0 W x 9.0 D x 21.67 H in
    Frequency Rating:700/800 MHz
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Advanced RF Technologies
    • Manufacturer # PSR-78-9533
    • Color Red
    • Dimensions 11.0 W x 9.0 D x 21.67 H in
    • Temperature Rating -40 to 60°C
    • Frequency Rating 700/800 MHz
    Product Overview:
    Digital Repeater, Dual-Band, 700/800 MHz, 95 dB, 11.0 W x 9.0 D x 21.67 H inches, 50 Ohm.