Brady PSPT-250-1-YL PermaSleeve® Wire Marker Sleeve, Yellow | Graybar Store
     
Brady - PermaSleeve® Wire Marker Sleeve, Yellow - PSPT-250-1-YL
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® Wire Marker Sleeve, Yellow

    Manufacturer: Brady
    Manufacturer #: PSPT-250-1-YL
    SKU: 98303107
    $93.02
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Width (mm):1-1/67 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PSPT-250-1-YL
    • Color Yellow
    • UNSPSC 55121612
    • Height 4/9 in
    • Width (mm) 1-1/67 in
    • For Use With BMP®61 Labeling System;BMP®71 Label Printer;TLS 2200® Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
    3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification.Fade-resistant and smudge-proof for superior aesthetic appearance.Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C).Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202; RoHS Compliant; and UL Recognized.