Panduit PSL-1A Jaw Lockout, 1 in. | Graybar Store
     
Panduit - Jaw Lockout, 1 in. - PSL-1A
+ / - Hover over image to Zoom
Other Views

    Jaw Lockout, 1 in.

    Manufacturer: Panduit
    Manufacturer #: PSL-1A
    SKU: 93145627
    $12.93
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSL-1A
    • UNSPSC 39121903
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hasp with 1.00" (25.4mm) diameter jaw.
    Hasp with 1.00" (25.4mm) diameter jaw.