Pentair Hoffman PSHDM Folding Shelf, Door Frame, Grey | Graybar Store
     
Pentair Hoffman - Folding Shelf, Door Frame, Grey - PSHDM
+ / - Hover over image to Zoom
Other Views

    Folding Shelf, Door Frame, Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: PSHDM
    SKU: 25058680
    $205.66
    Checking Pricing
         
    Color:Light Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PSHDM
    • Color Light Grey
    • Type Folding Shelf
    • UNSPSC 39121334
    Product Overview:
    Folding Shelf, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits Door Fame, Material/Finish: Steel/LtGray
    The shelf mounts to door using the Door Bar Grid Straps (sold separately). Shelf is 16 gauge steel with 12 gauge brackets. Shelf finish is RAL 7035 textured light-Grey polyester powder paint. Locks in two positions 90 degrees as a shelf and 15 degrees as a writing surface. Also mounts to three-row grid straps, side or back panel, or any flat surface. Holds up to 30 pounds.