Leviton PSE8-I Sectional Wallplate, 1-Gang, (1) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, End Panel, Ivory | Graybar Store
     
Leviton - Sectional Wallplate, 1-Gang, (1) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, End Panel, Ivory - PSE8-I
+ / - Hover over image to Zoom
Other Views

    Sectional Wallplate, 1-Gang, (1) Duplex Receptacle, Thermoplastic Nylon, Device-Mount, End Panel, Ivory

    Manufacturer: Leviton
    Manufacturer #: PSE8-I
    SKU: 96002360
    $4.13
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PSE8-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1 Gang
    • Wall Plate Size Sectional
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-Gang Duplex Device Receptacle Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, Ivory
    1-Gang Duplex Device Receptacle Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, Ivory