Leviton PSE7-W Sectional Wallplate, 1-Gang, (1) 1.406 in. Dia. Opening, Thermoplastic Nylon, Device-Mount, End Panel, White | Graybar Store
     
Leviton - Sectional Wallplate, 1-Gang, (1) 1.406 in. Dia. Opening, Thermoplastic Nylon, Device-Mount, End Panel, White - PSE7-W
+ / - Hover over image to Zoom
Other Views

    Sectional Wallplate, 1-Gang, (1) 1.406 in. Dia. Opening, Thermoplastic Nylon, Device-Mount, End Panel, White

    Manufacturer: Leviton
    Manufacturer #: PSE7-W
    SKU: 96002358
    $4.32
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PSE7-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    • Wall Plate Size Sectional
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      PSE7-W Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, White
    1-Gang Single 1.406 Inch Hole Device Receptacle Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, White