Leviton PSE1-W Sectional Wallplate, 1-Gang, (1) Toggle Switch, End Panel, Thermoplastic Nylon, Device-Mount, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Sectional Wallplate, 1-Gang, (1) Toggle Switch, End Panel, Thermoplastic Nylon, Device-Mount, White - PSE1-W
+ / - Hover over image to Zoom
Other Views

    Sectional Wallplate, 1-Gang, (1) Toggle Switch, End Panel, Thermoplastic Nylon, Device-Mount, White

    Manufacturer: Leviton
    Manufacturer #: PSE1-W
    SKU: 96002355
    $4.13
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PSE1-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    Product Overview:
    Sectional Thermoplastic Nylon Device Mount End Panel 1-Gang Toggle Device Switch Wallplate, White
    Sectional Thermoplastic Nylon Device Mount End Panel 1-Gang Toggle Device Switch Wallplate, White