Panduit PSCH16B One-Piece Strut Clamp Saddle, 1 in. | Graybar Store
     
Panduit - One-Piece Strut Clamp Saddle, 1 in. - PSCH16B
+ / - Hover over image to Zoom
Other Views

    One-Piece Strut Clamp Saddle, 1 in.

    Manufacturer: Panduit
    Manufacturer #: PSCH16B
    SKU: 25627832
    $1.74
    Checking Pricing
         
    Color / Finish:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSCH16B
    • Application Used to mount conduit to standard 1-5/8 in. strut
    • Type Zinc Plated Steel
    • UNSPSC 31162606
    Product Overview:
    One-piece strut clamp with saddle used to secure 1in. conduit, 3/4in. Rigid/IMC, 59 LBs. static load capacity.
    One-piece strut clamp with saddle used to secure 1" conduit, 3/4" Rigid/IMC, 59 lbs. static load capacity.