Hoffman (nVent) PSC20610BFP Proline™ Server Cabinet, Voice/Data, Type 1, Steel | Graybar Store
     
Hoffman (nVent) - Proline™ Server Cabinet, Voice/Data, Type 1, Steel - PSC20610BFP
+ / - Hover over image to Zoom
Other Views

    Proline™ Server Cabinet, Voice/Data, Type 1, Steel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PSC20610BFP
    SKU: 25153715
    $5,146.46
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):86.74 in.
    Rack Units:42
    Width (Inches):23.94
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PSC20610BFP
    • Color Black
    • Rack Units 42
    • UNSPSC 43223306
    • Brand Proline
    Product Overview:
    Proline™ Server Cabinet, Lt. Grey, Steel, Type 1, 42 Rack Units