Erico (nVent) PSB48A ST Bridge Assembly, 48 in. | Graybar Store
     
Erico (nVent) - ST Bridge Assembly, 48 in. - PSB48A
+ / - Hover over image to Zoom
Other Views

    ST Bridge Assembly, 48 in.

    Manufacturer: Erico (nVent)
    Manufacturer #: PSB48A
    SKU: 25637727
    $208.87
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # PSB48A
    • UNSPSC 30151609
    Product Overview:
    Caddy Pyramid St Bridge Assembly, 48in.
    CADDY PYRAMID ST Bridge Assembly, 48"