Wiremold (Legrand) PSB2FW Surface-Mounted Raceway Fitting, Plastic, Eclipse Series, Two-Gang Device Box, 4-7/8 L x 1-3/4 W x 4-3/4 H in, Eclipse™ | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Plastic, Eclipse Series, Two-Gang Device Box, 4-7/8 L x 1-3/4 W x 4-3/4 H in, Eclipse™ - PSB2FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Plastic, Eclipse Series, Two-Gang Device Box, 4-7/8 L x 1-3/4 W x 4-3/4 H in, Eclipse™

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PSB2FW
    SKU: 22106291
    $11.89
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Single Channel
    Dimensions (Inches):4-7/8 L x 1-3/4 W x 4-3/4 H
    Height (Inches):4-3/4 in.
    Length:4-7/8 in. L
    No. of Gangs:2-Gang
    Use With:Ortronics WiJack Wireless Access Point
    Width (Inches):1-3/4
    Fitting Type:Two-Gang Device Box
    Dimensions:4-7/8 L x 1-3/4 W x 4-3/4 H in
    Brand or Series:Eclipse™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PSB2FW
    • Dimensions 4-7/8 L x 1-3/4 W x 4-3/4 H in
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series Eclipse™
    • Capacity Single Channel
    • Dimensions (Inches) 4-7/8 L x 1-3/4 W x 4-3/4 H
    • Fitting Type Two-Gang Device Box
    • Height (Inches) 4-3/4 in.
    • Length 4-7/8 in. L
    • Materials Plastic
    • No. of Gangs 2-Gang
    • Series Eclipse
    • Width (Inches) 1-3/4
    • Use With Ortronics WiJack Wireless Access Point
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eclipse PN03, PN05, PN10 Two-Gang Device Box Fitting
    This Product Meets The Material Restrictions of RoHS