Wiremold (Legrand) PSB1FW Surface-Mounted Raceway Fitting, Plastic, Eclipse Series, One-Gang Power Box, 3 L x 1-3/4 W x 4-3/4 H in, Eclipse™ | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Plastic, Eclipse Series, One-Gang Power Box, 3 L x 1-3/4 W x 4-3/4 H in, Eclipse™ - PSB1FW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Plastic, Eclipse Series, One-Gang Power Box, 3 L x 1-3/4 W x 4-3/4 H in, Eclipse™

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PSB1FW
    SKU: 22106290
    $7.33
    Checking Pricing
         
    Quick Order:Y
    Additional Features:This Product Meets The Material Restrictions of RoHS
    Capacity:Single Channel
    Dimensions (Inches):3 L x 1-3/4 W x 4-3/4 H
    Length:3 in.
    Use With:Ortronics WiJack Wireless Access Point
    Fitting Type:One-Gang Power Box
    Dimensions:3 L x 1-3/4 W x 4-3/4 H in
    Brand or Series:Eclipse™
    Height:4-3/4 in.
    Width:1-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PSB1FW
    • Dimensions 3 L x 1-3/4 W x 4-3/4 H in
    • UNSPSC 39131709
    • Additional Features This Product Meets The Material Restrictions of RoHS
    • Brand or Series Eclipse™
    • Capacity Single Channel
    • Dimensions (Inches) 3 L x 1-3/4 W x 4-3/4 H
    • Fitting Type One-Gang Power Box
    • Height 4-3/4 in.
    • Length 3 in.
    • Materials Plastic
    • Series Eclipse
    • Width 1-3/4 in.
    • Use With Ortronics WiJack Wireless Access Point
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eclipse PN03, PN05, PN10 One-Gang Device Box Fitting
    This Product Meets The Material Restrictions of RoHS