Lithonia Lighting PS750 M24 Emergency Lighting Batteries, LED, 4.8V, 7W, 9-2/5 in. L | Graybar Store
     
Lithonia Lighting - Emergency Lighting Batteries, LED, 4.8V, 7W, 9-2/5 in. L - PS750 M24
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, LED, 4.8V, 7W, 9-2/5 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: PS750 M24
    SKU: 25850416
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:9-2/5 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # PS750 M24
    • Lamp Type LED
    • Length 9-2/5 in. L
    • Voltage 4.8 V
    Product Overview:
    PS750 Reduced-Profile LED Emergency Battery Pack