Tripp Lite PS7224-20T Power Strip, 24 Outlet, (2) 5-15/20R, (22) 5-15R, NEMA L5-20P, 15 ft. Cord, 120 V, 20 A | Graybar Store
     
Tripp Lite - Power Strip, 24 Outlet, (2) 5-15/20R, (22) 5-15R, NEMA L5-20P, 15 ft. Cord, 120 V, 20 A - PS7224-20T
+ / - Hover over image to Zoom
Other Views

    Power Strip, 24 Outlet, (2) 5-15/20R, (22) 5-15R, NEMA L5-20P, 15 ft. Cord, 120 V, 20 A

    Manufacturer: Tripp Lite
    Manufacturer #: PS7224-20T
    SKU: 22084173
    $126.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Includes 22 NEMA 5-15R and 2 NEMA 5-20R Output Receptacles
    Amps:20A
    Color:Black (AC Line Cord), Black (Receptacle)
    Dimensions:72 x 1.5 x 1.5 in
    Frequency Rating:50/60 Hz
    Length:72 in.
    Material:Aluminum
    Mounting Type:Rack Mount
    Watts:2400 W
    No. of Outlets:24 Outlet
    Receptacle Configuration:(2) NEMA 5-15/20R, (22) NEMA 5-15R
    Plug Configuration:NEMA L5-20P
    Cord Length (Feet):15 ft.
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS7224-20T
    • Color Black (AC Line Cord), Black (Receptacle)
    • Dimensions 72 x 1.5 x 1.5 in
    • Voltage (Volts) 120
    • Application Power Distribution
    • UNSPSC 39121031
    • Additional Features Includes 22 NEMA 5-15R and 2 NEMA 5-20R Output Receptacles
    • Amps 20A
    • Cord Length (Feet) 15 ft.
    • Length 72 in.
    • Mounting Type Rack Mount
    • No. of Outlets 24 Outlet
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration (2) NEMA 5-15/20R, (22) NEMA 5-15R
    • Watts 2400 W
    • Material Aluminum
    • Frequency Rating 50/60 Hz
    • SKU Spec Sheet
      PS7224-20T Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Power Strip, Power Distribution, 24, (2) 5-15/20R, (22) 5-15R, NEMA L5-20P, 15 ft, 120 V ac