RAB Lighting PS4-11-10D2 Drilled Post, Steel, Bronze, Ground Mount, Square | Graybar Store
     
RAB Lighting - Drilled Post, Steel, Bronze, Ground Mount, Square - PS4-11-10D2
+ / - Hover over image to Zoom
Other Views

    Drilled Post, Steel, Bronze, Ground Mount, Square

    Manufacturer: RAB Lighting
    Manufacturer #: PS4-11-10D2
    SKU: 25803081
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Bronze
    Mount Type:Ground
    Shape:Square
    Use With:Area Light
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # PS4-11-10D2
    • Color Bronze
    • Materials Steel
    • Mount Type Ground
    • Shape Square
    • Use With Area Light
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Drilled Post, Steel, Bronze, Ground, Square, Area Light
    Designed for ground mounting;Heavy duty TGIC polyester coating;Reinforced hand holes with grounding lug and removable cover for easy wiring access;Anchor Bolt Kit includes pole cap and base cover (sold separately);Custom manufactured for each application