Hubbell Wiring Device - Kellems PS3TCBC Surface-Mounted Raceway Fitting, Base Trak, 10 x 9.68 x 3.3 in, 10 x 9.68 x 3.3 in., 3.3 in. H, 10 in L, 10 in. Total L | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Base Trak, 10 x 9.68 x 3.3 in, 10 x 9.68 x 3.3 in., 3.3 in. H, 10 in L, 10 in. Total L - PS3TCBC
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Base Trak, 10 x 9.68 x 3.3 in, 10 x 9.68 x 3.3 in., 3.3 in. H, 10 in L, 10 in. Total L

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PS3TCBC
    SKU: 99528595
    $35.54
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):10 x 9.68 x 3.3
    Height (Inches):3.3 in.
    Length:10 in. L
    Overall Length (Inches):10
    Width (Inches):9.68
    Fitting Type:Base Trak
    Dimensions:10 x 9.68 x 3.3 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PS3TCBC
    • Dimensions 10 x 9.68 x 3.3 in
    • UNSPSC 39131711
    • Dimensions (Inches) 10 x 9.68 x 3.3
    • Fitting Type Base Trak
    • Height (Inches) 3.3 in.
    Product Overview:
    Surface-Mounted Raceway Fitting, Base Trak, 10 x 9.68 x 3.3 in, 3.3 in, 10 in, 9.68 in