Hubbell Wiring Device - Kellems PS3FCIB2G Surface-Mounted Raceway Fitting, Base Trak, 7.2 L x 3.46 in., 2 Gang | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Base Trak, 7.2 L x 3.46 in., 2 Gang - PS3FCIB2G
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Base Trak, 7.2 L x 3.46 in., 2 Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PS3FCIB2G
    SKU: 99528581
    $27.72
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements
    No. of Gangs:2-Gang
    Fitting Type:Base Trak
    Dimensions:7.2 in. x 3.46 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PS3FCIB2G
    • Dimensions 7.2 in. x 3.46 in.
    • UNSPSC 39131711
    • Additional Features Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements
    • Fitting Type Base Trak
    • No. of Gangs 2-Gang
    • SKU Spec Sheet
      PS3FCIB2G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic Raceway, Super BaseTrak, Baseand Cover, Tee Fitting