Pass and Seymour (Legrand) PS30AC2-RPL Pilot Light Switch, 2-Pole, 30A, 120/277V, Back and Side Wired, Red | Graybar Store
     
Pass and Seymour (Legrand) - Pilot Light Switch, 2-Pole, 30A, 120/277V, Back and Side Wired, Red - PS30AC2-RPL
+ / - Hover over image to Zoom
Other Views

    Pilot Light Switch, 2-Pole, 30A, 120/277V, Back and Side Wired, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS30AC2-RPL
    SKU: 25456245
    $62.98
    Checking Pricing
         
    Amperage:30A
    Color:Red
    Switch Type:2-Pole
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS30AC2-RPL
    • Color Red
    • Amperage 30A
    • UNSPSC 39122211
    Product Overview:
    Pilot Light Switch, 2-Pole, 30A, 120/277V, Back and Side Wired, Red
    Standard: UL 20