Pass and Seymour (Legrand) PS30AC2 Toggle Switch, 2-Pole, 30A, 120/277V, Brown | Graybar Store
     
Pass and Seymour (Legrand) - Toggle Switch, 2-Pole, 30A, 120/277V, Brown - PS30AC2
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 2-Pole, 30A, 120/277V, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS30AC2
    SKU: 25280629
    $51.74
    Checking Pricing
         
    Amperage:30
    Color:Brown
    Switch Type:2
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS30AC2
    • Color Brown
    • Amperage 30
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    2pole Toggle Switch, Back and, Side Wire, 30amp 120/277volt, Brown
    2pole Toggle Switch, Back and, Side Wire, 30amp 120/277volt, Brown