Pass and Seymour (Legrand) PS30AC1-W Toggle Switch, 1-Pole, 30A, 120/277V, White | Graybar Store
     
Pass and Seymour (Legrand) - Toggle Switch, 1-Pole, 30A, 120/277V, White - PS30AC1-W
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 1-Pole, 30A, 120/277V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS30AC1-W
    SKU: 25365819
    $45.03
    Checking Pricing
         
    Amperage:30
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS30AC1-W
    • Color White
    • Amperage 30
    • UNSPSC 39122211
    Product Overview:
    1 Pole Toggle Switch, Back and, Side Wire, 30A 120/270Volt, White
    1 Pole Toggle Switch, Back and, Side Wire, 30A 120/270Volt, White