Lithonia Lighting PS3000 M3 Emergency Lighting Batteries, Fluorescent, 14.4V, 10.19 (277)W, 9.6 (120V)W, 15-3/8 in. L | Graybar Store
     
Lithonia Lighting - Emergency Lighting Batteries, Fluorescent, 14.4V, 10.19 (277)W, 9.6 (120V)W, 15-3/8 in. L - PS3000 M3
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, Fluorescent, 14.4V, 10.19 (277)W, 9.6 (120V)W, 15-3/8 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: PS3000 M3
    SKU: 99473395
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:15-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # PS3000 M3
    • UNSPSC 39111501
    • Lamp Type Fluorescent
    • Length 15-3/8 in.
    • Voltage 14.4 V
    • Country of Origin CN - China
    Product Overview:
    PS3000 Emergency Ballast
    Sealed, maintenance-free, high-temperature nickel cadmium battery;Automatic recharge after discharge;Dual-voltage input capability (120V or 277V);Emergency Ballast may be remote mounted up to 50 feet from fixture or half the distance recommended by the AC ballast manufacturer, whichever is less