Tripp Lite PS240810 8 Outlet Vertical Power Strip, 120V | Graybar Store
     
Tripp Lite - 8 Outlet Vertical Power Strip, 120V - PS240810
+ / - Hover over image to Zoom
Other Views

    8 Outlet Vertical Power Strip, 120V

    Manufacturer: Tripp Lite
    Manufacturer #: PS240810
    SKU: 25794678
    $36.50
    Checking Pricing
         
    Additional Features:<ul><li>PS240810</li><li>Mounting hardware</li><li>Instruction manual</li></ul>
    Amps:15A
    Color:Black
    Cord Length (Feet):10 ft.
    Dimensions:24.20 x 1.25 x 1.5
    Material:Aluminum
    No. of Outlets:8 Outlet
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:(8) NEMA 5-15R
    Voltage (Volts):120V AC
    Watts:1800 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS240810
    • Color Black
    • Dimensions 24.20 x 1.25 x 1.5
    • Voltage (Volts) 120V AC
    • Type Power Strip
    • UNSPSC 39121610
    • Additional Features
      • PS240810
      • Mounting hardware
      • Instruction manual
    • Amps 15A
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 8 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (8) NEMA 5-15R
    • Watts 1800 W
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    8-Outlet Vertical Power Strip, 120V, 15A, 10-ft. Cord, 5-15P, 24 in.
    The PS240810 provides a 15-amp, 120v power strip with 8 standard NEMA 5-15 outlets in a rugged, all-metal, mountable housing. It allows for both vertical and horizontal mounting, making it ideal for a variety of uses including office, rackmount, workbench, industrial and telecom applications. With a NEMA 5-15P, 10-ft. power cord, you don't have to install the PS240810 next to outlets you already have; it can be mounted across the room and deliver reliable service where you need it most. A lighted and covered On/Off switch helps prevent accidental shut-offs, while a 15-amp circuit breaker guards against dangerous circuit overloads. Its sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory or factory environments.