Pass and Seymour (Legrand) PS20AC4 Toggle Switch, 4-Way, 20A, 120/277V, Brown | Graybar Store
     
Pass and Seymour (Legrand) - Toggle Switch, 4-Way, 20A, 120/277V, Brown - PS20AC4
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 4-Way, 20A, 120/277V, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC4
    SKU: 99861245
    $58.04
    Checking Pricing
         
    Amperage:20
    Color:Brown
    Switch Type:4way
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC4
    • Color Brown
    • Amperage 20
    • UNSPSC 39122211
    Product Overview:
    4way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Brown
    4way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Brown