Pass and Seymour (Legrand) PS20AC3-LA Toggle Switch, 3-Way, 20A, 120/277V, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Toggle Switch, 3-Way, 20A, 120/277V, Light Almond - PS20AC3-LA
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 3-Way, 20A, 120/277V, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC3-LA
    SKU: 99861242
    $21.25
    Checking Pricing
         
    Amperage:20
    Color:Light Almond
    Switch Type:3way
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC3-LA
    • Color Light Almond
    • Amperage 20
    • UNSPSC 39122211
    Product Overview:
    3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond
    3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond