Pass and Seymour (Legrand) PS20AC3-GRY Toggle Switch, 3-Way, 20A, 120/277V, Gray | Graybar Store
     
Pass and Seymour (Legrand) - Toggle Switch, 3-Way, 20A, 120/277V, Gray - PS20AC3-GRY
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 3-Way, 20A, 120/277V, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC3-GRY
    SKU: 99861240
    $29.11
    Checking Pricing
         
    Amperage:20
    Color:Gray
    Switch Type:3
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC3-GRY
    • Color Gray
    • Amperage 20
    • UNSPSC 39122211
    • Switch Style Toggle
    Product Overview:
    3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Gray
    3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Gray