Pass and Seymour (Legrand) PS20AC2-HP Switch, HP Rated, 2-Pole, Single-Phase, 20A, 277V | Graybar Store
     
Pass and Seymour (Legrand) - Switch, HP Rated, 2-Pole, Single-Phase, 20A, 277V - PS20AC2-HP
+ / - Hover over image to Zoom
Other Views

    Switch, HP Rated, 2-Pole, Single-Phase, 20A, 277V

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC2-HP
    SKU: 99861295
    $45.75
    Checking Pricing
         
    Amperage:20
    Color:Brown
    Switch Type:2-Pole
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC2-HP
    • Color Brown
    • Amperage 20
    • UNSPSC 39122211
    Product Overview:
    Double Pole, Single Phase Switch, Back and Side Wire, HP Rated. 20 amps, 277 volts.
    Double Pole, Single Phase Switch, Back and Side Wire, HP Rated. 20 amps, 277 volts.