Pass and Seymour (Legrand) PS20AC1-IL Locking Switch, Single Pole, 20A, 120/277V, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Locking Switch, Single Pole, 20A, 120/277V, Ivory - PS20AC1-IL
+ / - Hover over image to Zoom
Other Views

    Locking Switch, Single Pole, 20A, 120/277V, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC1-IL
    SKU: 99861340
    $35.36
    Checking Pricing
         
    Amperage:20A
    Color:Ivory
    Number of Poles:1-Pole
    Standard:UL 498/20
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC1-IL
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39122211
    • Voltage Rating 120/277V
    Product Overview:
    Locking Switch, Single Pole, 20A, 120/277V, Back and Side Wired, Ivory