Pass and Seymour (Legrand) PS20AC1-CSL Lighted Switch, 1-Pole, 20A, 120/277V, Clear | Graybar Store
     
Pass and Seymour (Legrand) - Lighted Switch, 1-Pole, 20A, 120/277V, Clear - PS20AC1-CSL
+ / - Hover over image to Zoom
Other Views

    Lighted Switch, 1-Pole, 20A, 120/277V, Clear

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC1-CSL
    SKU: 25249584
    $55.70
    Checking Pricing
         
    Amperage:20A
    Color:Color
    Switch Type:1-Pole
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC1-CSL
    • Color Color
    • Amperage 20A
    • UNSPSC 39122211
    Product Overview:
    Lighted Switch, Single Pole, 20A, 120/277V, Back and Side Wired, Clear
    Standard: UL 20