Pass and Seymour (Legrand) PS20AC1-CPL Pilot Light Switch, Single Pole, 20A, 120V, Back and Side Wired, Clear | Graybar Store
     
Pass and Seymour (Legrand) - Pilot Light Switch, Single Pole, 20A, 120V, Back and Side Wired, Clear - PS20AC1-CPL
+ / - Hover over image to Zoom
Other Views

    Pilot Light Switch, Single Pole, 20A, 120V, Back and Side Wired, Clear

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC1-CPL
    SKU: 99861282
    $52.67
    Checking Pricing
         
    Amperage:20A
    Color:Brown
    Switch Type:1-Pole
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC1-CPL
    • Color Brown
    • Amperage 20A
    • UNSPSC 39122211
    Product Overview:
    Pilot Light Switch, Single Pole, 20A, 120V, Back and Side Wired, Clear
    Standard: UL 20