Pass and Seymour (Legrand) PS20AC1-BK Toggle Switch, 1-Pole, 20A, 120/277V, Black | Graybar Store
     
Pass and Seymour (Legrand) - Toggle Switch, 1-Pole, 20A, 120/277V, Black - PS20AC1-BK
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 1-Pole, 20A, 120/277V, Black

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS20AC1-BK
    SKU: 25181020
    $21.92
    Checking Pricing
         
    Amperage:20
    Color:Black
    Switch Type:1-Pole
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS20AC1-BK
    • Color Black
    • Amperage 20
    • UNSPSC 39122211
    • Switch Style Toggle Switch
    Product Overview:
    1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Black
    1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Black