Pass and Seymour (Legrand) PS15AC1-W Toggle Switch, 1-Pole, 15A, 120/277V, White | Graybar Store
     
Pass and Seymour (Legrand) - Toggle Switch, 1-Pole, 15A, 120/277V, White - PS15AC1-W
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, 1-Pole, 15A, 120/277V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PS15AC1-W
    SKU: 99861349
    $17.68
    Checking Pricing
         
    Amperage:15
    Color:White
    Switch Type:sp
    Voltage Rating:120/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PS15AC1-W
    • Color White
    • Amperage 15
    • UNSPSC 39122211
    Product Overview:
    1pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, White
    1pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, White