Lithonia Lighting PS1400QD MVOLT M8 Power Sentry® Emergency Fluorescent Battery Pack, 120/277V, 1400 Lumens | Graybar Store
     
Lithonia Lighting - Power Sentry® Emergency Fluorescent Battery Pack, 120/277V, 1400 Lumens - PS1400QD MVOLT M8
+ / - Hover over image to Zoom
Other Views

    Power Sentry® Emergency Fluorescent Battery Pack, 120/277V, 1400 Lumens

    Manufacturer: Lithonia Lighting
    Manufacturer #: PS1400QD MVOLT M8
    SKU: 25642735
    $163.87
    Checking Pricing
         
    Color:Black
    Lumen Output:1400
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # PS1400QD MVOLT M8
    • Color Black
    • UNSPSC 39111710
    Product Overview:
    Power Sentry® general purpose 1400 lumen emergency battery pack 120/277V compatible with fluorescent lamps. Battery pack provides optimum glare-free illumination for 90 minutes.
    • Dimensions: 1-3/16 H x 2-3/16 W x 13-5/16 in. L
    • Compatible with T8 and long compact (4 pin) magnetic, instant start, rapid-start and slimline ballasts for 90 minutes of operation
    • Multi-voltage input capability (120V-277V; 50-60 Hz)
    • Durable thermoplastic/metalhousing resists impact, scratches and corrosion (UL-94V-0 flame rating)
    • Sealed, maintenance-free, high temperature nickel-cadmium battery
    • Patented Quick-Disconnect connector system allows for quick and easy replacements at end of the life without rewiring
    • UL Listed. Meets UL 924, NFPA 101(current Life Safety Code), NEC and OSHA illumination standards
    • 5-Year Limited Warranty