Lithonia Lighting PS1400DW M8 Emergency Lighting Batteries, Fluorescent, 9.4V, 3.2 (277)W, 3.3 (120V)W, 13-5/16 in. L | Graybar Store
     
Lithonia Lighting - Emergency Lighting Batteries, Fluorescent, 9.4V, 3.2 (277)W, 3.3 (120V)W, 13-5/16 in. L - PS1400DW M8
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Batteries, Fluorescent, 9.4V, 3.2 (277)W, 3.3 (120V)W, 13-5/16 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: PS1400DW M8
    SKU: 25406970
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:13-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # PS1400DW M8
    • UNSPSC 39111710
    • Lamp Type Fluorescent
    • Length 13-5/16 in.
    • Voltage 9.4 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PS1400DW Emergency Ballast
    Automatic battery recharge after 90-minute discharge;Dual-voltage input capability (120V or 277V);Constant-current series resistor-type charger;Sealed, maintenance-free, high-temperature nickel-cadmium battery