L. H. Dottie PS1212 12 L x 1-1/2 in. W Steel (12 ga.) Plate Straps (50) | Graybar Store
     
L. H. Dottie - 12 L x 1-1/2 in. W Steel (12 ga.) Plate Straps (50) - PS1212
+ / - Hover over image to Zoom
Other Views

    12 L x 1-1/2 in. W Steel (12 ga.) Plate Straps (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: PS1212
    SKU: 25321420
    $1.22
    Checking Pricing
         
    Length:12 in.
    Packaging:50
    Width (Inches):1-1/2 in.
    Thickness (Inches):12 ga.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PS1212
    • UNSPSC 31162310
    • Length 12 in.
    • Materials 12 Gauge Steel
    • Thickness (Inches) 12 ga.
    • Width (Inches) 1-1/2 in.
    • Packaging 50
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    12 L x 1-1/2 in. W Steel (12 ga.) Plate Straps, Package of 50
    Plate straps are nailed across studs to restrain pipe between studs or installed over utility pipes and electrical wires that pass through framing members to prevent piercing.