Tripp Lite PS120410 4-Outlet Power Strip, 10 ft. | Graybar Store
     
Tripp Lite - 4-Outlet Power Strip, 10 ft. - PS120410
+ / - Hover over image to Zoom
Other Views

    4-Outlet Power Strip, 10 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: PS120410
    SKU: 25852713
    $48.18
    Checking Pricing
         
    Additional Features:<ul><li>PS120410 4-Outlet Power Strip, 10 ft. Cord, 12 in.</li><li>Mounting hardware</li><li>Owner's manual</li></ul>
    Amps:15A
    Color:Light Grey
    Cord Length (Feet):10 ft.
    Dimensions:1.25 x 1.62 x 12
    Material:Aluminum
    No. of Outlets:4 Outlet
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:(4) NEMA 5-15R
    Voltage (Volts):120V AC
    Watts:1800 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS120410
    • Color Light Grey
    • Dimensions 1.25 x 1.62 x 12
    • Voltage (Volts) 120V AC
    • Type Power Strip
    • UNSPSC 39121610
    • Additional Features
      • PS120410 4-Outlet Power Strip, 10 ft. Cord, 12 in.
      • Mounting hardware
      • Owner's manual
    • Amps 15A
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 4 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (4) NEMA 5-15R
    • Watts 1800 W
    • Material Aluminum
    • SKU Spec Sheet
      PS120410 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4-Outlet Power Strip, 10 ft. Cord, NEMA 5-15P Plug, 12 in.
    The 12-inch PS120410 4-Outlet Power Strip is an appropriate power distribution solution for powering multiple devices in a home, office, warehouse, workbench, rackmount, raceway, retail display or point-of-sale setting. The long 10-foot power cord with NEMA 5-15P plug lets you mount the power strip away from the power source for maximum convenience and flexibility. Place it on the floor, or use the included hardware to install it vertically or horizontally on a wall, workbench or under a counter.

    Four NEMA 5-15R outlets are arranged in standard 1.77-inch center-to-center spacing for easy connection to equipment. A built-in 15A circuit breaker detects dangerous overloads that could damage valuable equipment and immediately shuts down the PS120410. A transparent switch cover protects against accidental shutdowns. A lighted on/off switch confirms at a glance that the power strip is operating.