Tripp Lite PS-615-HG Power Strip, 6 Outlet, (6) 5-15R-HG, NEMA 5-15P-HG, 15 ft. Cord, 120 V, 15 A, White (AC Line Cord), White (Receptacle) | Graybar Store
     
Tripp Lite - Power Strip, 6 Outlet, (6) 5-15R-HG, NEMA 5-15P-HG, 15 ft. Cord, 120 V, 15 A, White (AC Line Cord), White (Receptacle) - PS-615-HG
+ / - Hover over image to Zoom
Other Views

    Power Strip, 6 Outlet, (6) 5-15R-HG, NEMA 5-15P-HG, 15 ft. Cord, 120 V, 15 A, White (AC Line Cord), White (Receptacle)

    Manufacturer: Tripp Lite
    Manufacturer #: PS-615-HG
    SKU: 22083966
    $119.76
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Approved for Use Outside of Patient-Care Vicinities
    Amps:15A
    Color:White (AC Line Cord), White (Receptacle)
    Dimensions:1.5 x 13.75 x 2.5 in
    Frequency Rating:50/60 Hz
    Length:1.5 in.
    Material:Metal
    Mounting Type:Keyhole Mount
    No. of Outlets:6 Outlet
    Receptacle Configuration:(6) NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Cord Length (Feet):15 ft.
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS-615-HG
    • Color White (AC Line Cord), White (Receptacle)
    • Dimensions 1.5 x 13.75 x 2.5 in
    • Voltage (Volts) 120
    • Application Power Distribution
    • UNSPSC 39121031
    • Additional Features Approved for Use Outside of Patient-Care Vicinities
    • Amps 15A
    • Cord Length (Feet) 15 ft.
    • Length 1.5 in.
    • Mounting Type Keyhole Mount
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (6) NEMA 5-15R
    • Material Metal
    • Frequency Rating 50/60 Hz
    • SKU Spec Sheet
      PS-615-HG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Power Strip, Power Distribution, 6, (6) 5-15R-HG, NEMA 5-15P-HG, 15 ft, 120 V ac