Allied Tube and Conduit PS 2522 EG Strut Fitting, Four Wheel Trolley, Stainless Steel (Ball Bearing), Steel, 3-1/2 L x 1-5/8 W in, Power-Strut®, 9/16 in. Dia. | Graybar Store
     
Allied Tube and Conduit - Strut Fitting, Four Wheel Trolley, Stainless Steel (Ball Bearing), Steel, 3-1/2 L x 1-5/8 W in, Power-Strut®, 9/16 in. Dia. - PS 2522 EG
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Four Wheel Trolley, Stainless Steel (Ball Bearing), Steel, 3-1/2 L x 1-5/8 W in, Power-Strut®, 9/16 in. Dia.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 2522 EG
    SKU: 88304289
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Load Rating: 600 lbs.
    Use With:PS 200 Channel
    Weight:110 lb per 100 Pieces
    Fitting Type:Four Wheel Trolley
    Dimensions:3-1/2 in. L x 1-5/8 in. W
    Brand or Series:Power-Strut®
    Hole Diameter (Inches):9/16 in.
    Alternate Manufacturer Part No.:722921
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 2522 EG
    • Dimensions 3-1/2 in. L x 1-5/8 in. W
    • UNSPSC 24101706
    • Additional Features Load Rating: 600 lbs.
    • Alternate Manufacturer Part No. 722921
    • Brand or Series Power-Strut®
    • Fitting Type Four Wheel Trolley
    • Hole Diameter (Inches) 9/16 in.
    • Weight 110 lb per 100 Pieces
    • Material Stainless Steel
    • Use With PS 200 Channel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PS 2522 - Four-Wheel Trolley